ERMETO LAGEDRUK BANJOKOPPELING DSVW16SROMDCF
Parker Hannifin DIN-banjofitting
Zie technische informatieZie documentenReferenties
Parker:DSVW16SROMDCF
Rubix:A0064677




Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto din banjofitting |
| Diameter schroefdraad (inch) | g 1/2a bspp '' |
Documenten
Productdetails : ERMETO LAGEDRUK BANJOKOPPELING DSVW16SROMDCF
De belangrijkste functie van Ermeto DIN banjo fittingen is het verbinden van verschillende aantallen buizen of slangen. Dit brede assortiment DIN-fittingen is verkrijgbaar in staal met Cr(VI)-vrije oppervlakken en in roestvrij staal.
Sterke punten
High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fittings
Stainless steel surface: Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Banjo fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series). These features increase the range of applications
Stainless steel surface: Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Banjo fittings have pressure ratings of up to 400 bar (S series) and 315 bar (L series). These features increase the range of applications
Toepassingen
Agriculture Equipment; Automotive Process; Chemical Transfer; Construction Equipment; Fuel transfer; Hydraulic; Manufacturing Equipment; Marine; Material Handling; Mobile Equipment; Oilfield; Packaging; Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto din banjofitting |
| Diameter schroefdraad (inch) | g 1/2a bspp '' |
| Maximale bedrijfsdruk | 400 bar |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 180,20 excl. BTW
/ 5 stuks
€ 218,04 incl. BTW
- Levering doorgaans binnen 9 dagen