Referenties
Parker:1CA70-18-10
Rubix:28610682

Productdetails : PARKER SLANGKOPPELING 1CA70-18-10
Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Toepassing: hogedrukhydraulica
Materiaal behuizing: staal
Merk: Parker
Configuratie: slang naar poort
Aansluiting 1 maat: -10 (maat), 15,9 mm slangbinnendiameter, 5/8 inch slangbinnendiameter
Aansluiting 1 type: slang
Aansluiting 2 maat: M26x1,5 mm schroefdraad
Aansluiting 2 type: vrouwelijk, metrisch L, draaibaar, 24° conus (met O-ring)
Aansluiting 2 type: vrouwelijk metrisch L - draaibaar (24° conus met O-ring)
Aansluitingslengte: 25 mm (zie tekeninglegenda B)
Divisie: Polymeer slangendivisie Europa
Fittinglengte: 62 mm (zie tekeninglegenda A)
Voor vloeistoftype: lucht, lucht (algemene industriële lucht), water, hydraulische vloeistoffen op basis van minerale olie, smeermiddelen (oliën), koelvloeistoffen (glycol, water-glycol), smeermiddelen, minerale hydraulische olie
Zeskantmaat: 32 mm (zie tekeninglegenda W)
Binnendiameter slang: -10
Industrie: Offroad-machines, transport
Maximale werkdruk: 315, 31,5
Aansluitmaat: 18 mm
Aansluitingstype: DKOL
Producttype: Krimpkoppelingen zonder afschuining
Vorm: Recht
Voldoet aan specificaties: ISO 12151-2-SWS-L
Technologie: Vloeistof- en gasbehandeling
Buitendiameter buis: 18
Materiaal behuizing: staal
Merk: Parker
Configuratie: slang naar poort
Aansluiting 1 maat: -10 (maat), 15,9 mm slangbinnendiameter, 5/8 inch slangbinnendiameter
Aansluiting 1 type: slang
Aansluiting 2 maat: M26x1,5 mm schroefdraad
Aansluiting 2 type: vrouwelijk, metrisch L, draaibaar, 24° conus (met O-ring)
Aansluiting 2 type: vrouwelijk metrisch L - draaibaar (24° conus met O-ring)
Aansluitingslengte: 25 mm (zie tekeninglegenda B)
Divisie: Polymeer slangendivisie Europa
Fittinglengte: 62 mm (zie tekeninglegenda A)
Voor vloeistoftype: lucht, lucht (algemene industriële lucht), water, hydraulische vloeistoffen op basis van minerale olie, smeermiddelen (oliën), koelvloeistoffen (glycol, water-glycol), smeermiddelen, minerale hydraulische olie
Zeskantmaat: 32 mm (zie tekeninglegenda W)
Binnendiameter slang: -10
Industrie: Offroad-machines, transport
Maximale werkdruk: 315, 31,5
Aansluitmaat: 18 mm
Aansluitingstype: DKOL
Producttype: Krimpkoppelingen zonder afschuining
Vorm: Recht
Voldoet aan specificaties: ISO 12151-2-SWS-L
Technologie: Vloeistof- en gasbehandeling
Buitendiameter buis: 18
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | parker slangkoppeling 1ca70-18-10 |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,82 excl. BTW
/ stuk
€ 17,93 incl. BTW
- Levering doorgaans binnen 11 dagen
