Referenties
Parker:937786Q
Rubix:A0135319


Technische samenvatting
| Type | parker filter txw3-10-b lp element 937786q |
|---|---|
| Filterfijnheid | 10 µm |
Productdetails : PARKER FILTER TXW3-10-B LP ELEMENT 937786Q
The high quality replacement elements of the TTF filter series are available in a wide variety of sizes and with several filter materials and micron ratings.
These replacement elements ensure the quality of filtration Parker is known for.
Fluid passes through the elements in an inside-to-outside direction, collecting particles inside the filter cartridge. This eliminates reinjection of contaminant during element change. Clean fluid then returns to the reservoir.
The TTF series filters are available with Magnetic pre-filtration. The magnet column removes ferrous particles, even during times of bypass, and extends the life of the filter element.
Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
These replacement elements ensure the quality of filtration Parker is known for.
Fluid passes through the elements in an inside-to-outside direction, collecting particles inside the filter cartridge. This eliminates reinjection of contaminant during element change. Clean fluid then returns to the reservoir.
The TTF series filters are available with Magnetic pre-filtration. The magnet column removes ferrous particles, even during times of bypass, and extends the life of the filter element.
Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Divisie: Hydraulische & industriële procesfiltratie divisie EMEA
Filterelement: 10Q Microglass
Type filterelement: Conventioneel wegwerpelement
Filterbehuizingsserie: TTF3 (1-90)
Lengte: 149 mm
Maximaal drukverschil: 10 bar (ISO 2941)
Micronclassificatie: 10 µm
Afdichtingsmateriaal: Nitril
Filterelement: 10Q Microglass
Type filterelement: Conventioneel wegwerpelement
Filterbehuizingsserie: TTF3 (1-90)
Lengte: 149 mm
Maximaal drukverschil: 10 bar (ISO 2941)
Micronclassificatie: 10 µm
Afdichtingsmateriaal: Nitril
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | parker filter txw3-10-b lp element 937786q |
| Filterfijnheid | 10 µm |
| Volumestroom | 500 l/min |
| Maximumtemperatuur | 100 °C |
| Maximale bedrijfsdruk | 10 bar |
| Materiaal | nitril |
| Aangepaste tariefcode | 84219990 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 72,51 excl. BTW
/ stuk
€ 87,74 incl. BTW
- Levering doorgaans binnen 9 dagen