Referenties
Parker:GE14SMEDOMD71
Rubix:A0065705
Fabrikant:GE14SMEDOMD71



Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GE14SMEDOMD71
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water; Suitable for general hydraulic applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto rechte inschroefkoppeling ge14smedomd71 |
| Diameter aansluiting 2 | m20x1,5 |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 564,75 excl. BTW
/ 15 stuks
€ 683,35 incl. BTW
- Levering doorgaans binnen 9 dagen
