Referenties
Parker:GE08LR1/8KEGCFX
Rubix:A0067607
Fabrikant:GE08LR1/8KEGCFX


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto rechte inschroefkoppeling ge08lr1/8kegcfx |
| Diameter schroefdraad (inch) | 1/8 '' |
Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GE08LR1/8KEGCFX
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 8 mm buis-buitendiameter
Aansluiting 1 afmeting: 8 mm (buitendiameter)
Aansluiting 1 type: 24° conus, mannelijk
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 afmeting: R 1/8 inch schroefdraad
Aansluiting 2 afmeting: R 1/8
Aansluiting 2 Type: BSPT (DIN 3852-2, type C), mannelijk
Aansluiting 2 Type: Mannelijk BSPT
Divisie: Hogedrukconnectoren Europa Divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Boutfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingsmateriaal: Metalen afdichtingsrand
Afdichtingstype: Afdichtingsrand
Vorm: Recht
Specificaties: DIN 3852
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 8 mm buis-buitendiameter
Aansluiting 1 afmeting: 8 mm (buitendiameter)
Aansluiting 1 type: 24° conus, mannelijk
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 afmeting: R 1/8 inch schroefdraad
Aansluiting 2 afmeting: R 1/8
Aansluiting 2 Type: BSPT (DIN 3852-2, type C), mannelijk
Aansluiting 2 Type: Mannelijk BSPT
Divisie: Hogedrukconnectoren Europa Divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Boutfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingsmateriaal: Metalen afdichtingsrand
Afdichtingstype: Afdichtingsrand
Vorm: Recht
Specificaties: DIN 3852
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto rechte inschroefkoppeling ge08lr1/8kegcfx |
| Diameter schroefdraad (inch) | 1/8 '' |
| Maximale bedrijfsdruk | 315 bar |
| Diameter aansluiting 2 | 8 mm |
| Type vloeistof | hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom |
| Maximumtemperatuur | 572 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 296,50 excl. BTW
/ 50 stuks
€ 358,77 incl. BTW
- Levering doorgaans binnen 9 dagen