PARKER PERSKOPPELING 1D243-20-10 (15,9)

Parker Hannifin

Zie technische informatie

Referenties

Parker:1D243-20-10
Rubix:28611573
PARKER PERSKOPPELING 1D243-20-10 (15,9)

Technische samenvatting

Typeparker perskoppeling 1d243-20-10 (15,9)
Zie alle specificaties

Productdetails : PARKER PERSKOPPELING 1D243-20-10 (15,9)


The 43 Series of hydraulic hose fittings from Parker Hannifin is renowned for its ease of assembly, wide selection of shape and end formations, hose compatibility, and extensive use across markets. This cost-effective line of permanent crimp-style hydraulic fittings is designed for use with Parkcrimp crimpers to deliver “bite-the-wire” sealing and holding power. When used with Parker’s No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short.

43 Series fittings feature one-piece construction with chromium-6-free plating, and are compatible with petroleum-based hydraulic fluids and lubricating oils and with phosphate-ester-based hydraulic fluids. Applications include hydraulic industry standard, constant working pressure, high temperature, low temperature, suction and return. Available in sizes from ¼-inch to 2 inches in a wide variety of end formations, the 43 Series is offered in more than 2,500 configurations and is available around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.

Markets:
• Transportation
• RV & Bus
• Military
• Construction
• Agriculture
• Grounds & Building Maintenance
• Forestry
• Railroad
• Utility Equipment
• Personnel Lift Equipment
• Machine Tool
• Oil Field Service
• Waste & Refuse
• Material Handling
• Marine
• Paving & Road Maintenance
• Ground Support Equipment
• Industrial
• Mining

Features/Benefits:
• Easy push on force
• Imperial HEX
• Stainless steel option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Phosphate-ester base hydraulic fluids

Compatible Hoses:
• 301LT
• 302
• 304
• 351TC, 351ST
• 387/TC/ST (-4 through -20 only)
• 422
• 424
• 426
• 431
• 436
• 451TC, 451ST
• 471TC, 471ST
• 472TC
• 482TC, 482ST
• 487/TC/ST (-4 through -16 only)
• 722/TC/ST
• 787/TC/ST (-4 and -6 only)
• 797/TC/ST (-4 and -6 only)
• 881
• GST II Series 7092
Back-up zeskantmaat: n.v.t.
Banjo-poortdiameter: n.v.t.
Aansluitmaat: n.v.t.
Disclaimer: De gebruiker is door middel van eigen analyse en tests als enige verantwoordelijk voor de uiteindelijke keuze van het systeem en de componenten en moet ervoor zorgen dat aan alle prestatie-, duurzaamheids-, onderhouds-, veiligheids- en waarschuwingsvereisten van de toepassing wordt voldaan. De u
Divisie: Slangproducten Divisie
Flensmaat: n.v.t.
Zeskanttype: Metrisch
Binnendiameter slang (maat): -10
Binnendiameter slang: -10 (maat), 5/8
Constructiematerialen: staal
Zeskantmaat moer: n.v.t.
Aansluiting: M30x2,0
Aansluitmaat: M30x2,0
Producttype: mannelijke metrische S - Stijf - (24° conus)
Productstijl: Mannelijk metrisch S - Stijf (24° conus)
Vorm: Recht

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typeparker perskoppeling 1d243-20-10 (15,9)
€ 189,60 excl. BTW
/ 10 stuks
€ 229,42 incl. BTW
  • Levering doorgaans binnen 10 dagen