Referenties
Parker:PFF65GCF
Rubix:A0072283
Fabrikant:PFF65GCF

Productdetails : ERMETO SAE DRAADFLENS PFF65GCF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assemblage omvat: alleen flens
Boutmaat: voor M14-bouten
Aansluitingstype: G 1 1/4
Divisie: Hogedrukconnectoren Europese divisie
Flensmaat: 1,25
Flens type: Rechte volledige flens
Materiaal: Staal, gegalvaniseerd
Aansluitingstype: SAE 6000 / ISO 6162-2
Boutmaat: voor M14-bouten
Aansluitingstype: G 1 1/4
Divisie: Hogedrukconnectoren Europese divisie
Flensmaat: 1,25
Flens type: Rechte volledige flens
Materiaal: Staal, gegalvaniseerd
Aansluitingstype: SAE 6000 / ISO 6162-2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto sae draadflens pff65gcf |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 123,72 excl. BTW
/ 2 stuks
€ 149,70 incl. BTW
- Levering doorgaans binnen 9 dagen
