ERMETO BUTT WELD FLENS 6000PSI 2" AS68/60.3X10S

Parker Hannifin

Zie technische informatie
Referenties
Parker:AS68/60.3X10S
Rubix:A0659400
Fabrikant:AS68/60.3X10S
ERMETO BUTT WELD FLENS 6000PSI 2" AS68/60.3X10S
Technische samenvatting
Typeermeto butt weld flens 6000psi 2' as68/60.3x10s
Zie alle specificaties

Productdetails : ERMETO BUTT WELD FLENS 6000PSI 2" AS68/60.3X10S


4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.

Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building

Applications:
• Suitable for general hydraulic and industrial applications.

This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Assemblage omvat: Alleen behuizing
Aansluitingstype: Stuiklas
Divisie: High Pressure Connectors Europe Division
Flensmaat: 2
Flens type: Rechte flensadapter
Materiaal: Staal, in olie gedompeld
Poorttype: SAE 6000 / ISO 6162-2
Buismaat: 60,3x10

Technische informatie


Attributen
Verpakkingshoeveelheid2
Typeermeto butt weld flens 6000psi 2' as68/60.3x10s
Aangepaste tariefcode73079100
Laten zien UNSPSC / ECL@SS / HS-codes
222,28 excl. BTW
/ 2 stuks
268,96 incl. BTW
  • Levering doorgaans binnen 34 dagen