ERMETO COMPACT KOGELKRAAN 3-WEG KH3/2-1/4CFX

Parker Hannifin

Zie technische informatie
Referenties
Parker:KH3/2-1/4CFX
Rubix:A0659165
ERMETO COMPACT KOGELKRAAN 3-WEG KH3/2-1/4CFX
Technische samenvatting
Typeermeto compact kogelkraan 3-weg kh3/2-1/4cfx
Zie alle specificaties

Productdetails : ERMETO COMPACT KOGELKRAAN 3-WEG KH3/2-1/4CFX


3/3-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.

Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas

Applications:                                                                                                                                            
• Suitable for general hydraulic applications.

Features/ Benefits of Parker 3/3-way ball valves:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.
• 3/3-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality; they are officially approved and certified by Germanischer Lloyd Approval 96 717-89 HH, Lloyds Register of Shipping Approval 00/20020 and DNV Certificate P-11740.
• 3/3-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and PEEK. This variety of material helps to meet customer requirements perfectly.
• 3/3-way ball valves have Cr(VI)-free surfaces and are therefore produced in an environment-friendly manner. This surface also offers very high corrosion protection, which of course extends the life-cycle of the product.
Bedieningstype: Handmatig
Materiaal behuizing: Staal
Configuratie: 3-weg BSPP-kogelkraan
Aansluitmaat: G 1/4
Aansluitingstype: BSPP-binnendraad (ISO 1179-1)
Divisie: High Pressure Connectors Europe-divisie
Functie: 3-weg
Type hendel: Kogelkraan
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 500, 7252
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -10, 14
Montagetype: Schroef
Bedieningstype: Handmatig
Opening: DN 6
Producttype: Kleppen
Afdichtingsmateriaal: NBR
Zittingmateriaal: POM
Serie: n.v.t.
Vorm: 3-weg

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typeermeto compact kogelkraan 3-weg kh3/2-1/4cfx
Aangepaste tariefcode84818081
Laten zien UNSPSC / ECL@SS / HS-codes
104,60 excl. BTW
/ stuk
126,57 incl. BTW
  • Levering doorgaans binnen 16 dagen