Referenties
Parker:EVL08LCF
Rubix:28091310
Fabrikant:EVL08LCF

Productdetails : ERMETO INSTELBARE L-KOPPELING EVL08LCF
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry. Assembly process is according to the EO-Progressiv ring instruction. The design allows a 100 %-preassembly for an easier final assembly.
Sterke punten
•High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Toepassingen
Machine Tools;Mobile Hydraulics;Shipbuilding/Offshore;Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto instelbare l-koppeling evl08lcf |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
