Referenties
Parker:FMUT1KVMU12H
Rubix:A0466144
Fabrikant:FMUT1KVMU12H

Productdetails : KVLTD PARKER FMUT1KVMU12H SWITCH
Ideal for giving accurate visual, electronic or electrical feedback of filter element condition, in order to facilitate effective maintenance and ensuring hydraulic systems, marine/mobile or industrial are protected from particulate contamination.
The DPI range of filter condition indicators are designed for use with Parker GMF and EPF filters. Whilst the FMU range are designed for use on a wide range of Parker filters and suitable for competitive interchange (consult Parker Filtration for details).
Product Features:
• Accurate visual, electronic or electrical filter condition feedback.
• Maximum pressure 420 bar.
Typical Applications
• Industrial equipment
• Mobile equipment
• Marine/offshore applications
The DPI range of filter condition indicators are designed for use with Parker GMF and EPF filters. Whilst the FMU range are designed for use on a wide range of Parker filters and suitable for competitive interchange (consult Parker Filtration for details).
Product Features:
• Accurate visual, electronic or electrical filter condition feedback.
• Maximum pressure 420 bar.
Typical Applications
• Industrial equipment
• Mobile equipment
• Marine/offshore applications
Aansluitingstype: 3/4-16 UNF-2A
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Elektrische aansluiting: DIN 43650-connector
Materiaal behuizing: Messing
Instelling indicatordruk: 2,5 bar
Type indicator: Elektrisch NC/NO
Maximale werkdruk: 420 bar
Opties: Standaard
Voedingsspanning: max. 250 V
Afdichtingsmateriaal: fluoroelastomeer
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Elektrische aansluiting: DIN 43650-connector
Materiaal behuizing: Messing
Instelling indicatordruk: 2,5 bar
Type indicator: Elektrisch NC/NO
Maximale werkdruk: 420 bar
Opties: Standaard
Voedingsspanning: max. 250 V
Afdichtingsmateriaal: fluoroelastomeer
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | kvltd parker fmut1kvmu12h switch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 273,35 excl. BTW
/ stuk
€ 330,75 incl. BTW
- Levering doorgaans binnen 9 dagen
