GEDORE SLEUTELTANG 10"/250MM INCLUSIEF BESCHERMBEKKEN
Pliers Wrench
Zie technische informatieZie documentenReferenties
Gedore:SB 183 10 JC S-002
Rubix:A0210127
Fabrikant:3112268
EAN:4010886956182



Documenten
Productdetails : GEDORE SLEUTELTANG 10"/250MM INCLUSIEF BESCHERMBEKKEN
Sterke punten
•One tool that works like a spanner and pliers
DIN ISO 5743
Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2"
Careful assembly of bolt connections with delicate surfaces (e. g. chrome-plated fittings)
Adjustable, universal tool for bolting
Perfect for bending, holding, pressing and gripping a wide range of workpieces
Play-free positioning with no risk of damaging the edges
Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
Secure locking of the setting when the size of the opening is selected
Sliding mechanism may be activated from almost any setting
May be used as a "ratchet spanner" – quick and easy tightening and loosening of hexagonal screws and nuts
High ratio (>1:10) for high pressing and clamping force against the jaws
Made of GEDORE special hardened and tempered steel for the highest loads
Can be used as a powerful vice when on the move
Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening
Protection jaws available as an option
DIN ISO 5743
Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2"
Careful assembly of bolt connections with delicate surfaces (e. g. chrome-plated fittings)
Adjustable, universal tool for bolting
Perfect for bending, holding, pressing and gripping a wide range of workpieces
Play-free positioning with no risk of damaging the edges
Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
Secure locking of the setting when the size of the opening is selected
Sliding mechanism may be activated from almost any setting
May be used as a "ratchet spanner" – quick and easy tightening and loosening of hexagonal screws and nuts
High ratio (>1:10) for high pressing and clamping force against the jaws
Made of GEDORE special hardened and tempered steel for the highest loads
Can be used as a powerful vice when on the move
Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening
Protection jaws available as an option
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 265 mm |
| Openingscapaciteit | 52 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,31 excl. BTW
/ stuk
€ 72,98 incl. BTW
- Levering doorgaans binnen 9 dagen
