Referenties
Enerpac:BRD256
Rubix:A0012699
Fabrikant:BRD256
EAN:0662005115679


Technische samenvatting
| Hefhoogte | 583 mm |
|---|---|
| Slag van de Cilinder | 159 mm |
| Diameter zuiger | 63,5 mm |
Documenten
Productdetails : ENERPAC CILINDER BRD256
Sterke punten
•Designed for long life, the best choice for production applications
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Imperial models (RD-series) available on request
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Imperial models (RD-series) available on request
Toepassingen
General Purpose
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 583 mm |
| Slag van de Cilinder | 159 mm |
| Diameter zuiger | 63,5 mm |
| Oliecapaciteit | 504 cm³ |
| Model | brd |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.411,05 excl. BTW
/ stuk
€ 4.127,37 incl. BTW
- Levering doorgaans binnen 16 dagen