Kegellager Timken 594-90109, Buitendiameter: 152.4 mm | Binnendiameter: 95.25 mm | Breedte: 82.55 mm
Precision Tapered Roller Bearing Cone
Zie technische informatieReferenties
Timken:594-90109
Rubix:03323937
EAN:0053893066486


Technische samenvatting
| Binnendiameter | 95,25 mm |
|---|---|
| Buitendiameter | 152,4 mm |
| Breedte | 82,55 mm |
Productdetails : TIMKEN 594-90109 KEGELLAGER ASSY
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Sterke punten
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Toepassingen
Machine Tool; Printing Press; Rolling Mill
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 82,55x152,4x152,4 mm |
| Logistiek gewicht | 5100 g |
| Afmeting verpakking (D x B x H) | 149,352x107,95x149,352 mm |
| Binnendiameter | 95,25 mm |
| Buitendiameter | 152,4 mm |
| Breedte | 82,55 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.412,59 excl. BTW
/ stuk
€ 2.919,23 incl. BTW
- Levering doorgaans binnen 9 dagen