Referenties
Dichtomatik:49405357
Rubix:A0759163
Fabrikant:49405357
Productdetails : OLIEKEERRING 460X500X20 AS V
Sterke punten
•Standard design according to DIN 3760
With tension spring
With protective lip
Rubberized outer jacket
Sealing material: NBR, FKM
Material stiffening plate: Unalloyed steel DIN EN 10139 (DIN 1624)
Spring material: Spring steel DIN EN 10270-1
With tension spring
With protective lip
Rubberized outer jacket
Sealing material: NBR, FKM
Material stiffening plate: Unalloyed steel DIN EN 10139 (DIN 1624)
Spring material: Spring steel DIN EN 10270-1
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.040,01 excl. BTW
/ stuk
€ 1.258,41 incl. BTW
- Levering doorgaans binnen 11 dagen

