Referenties
Milwaukee:48475226
Rubix:A0715197
Fabrikant:48475226
EAN:0045242368389

Productdetails : MILWAUKEE RECIPROZAAG HOUT CARBIDE 230MM 5-TPI 48475226
Up to 50x longer life than standard Bi Metal blades. Carbide teeth deliver long life and extreme durability in the toughest applications. Cuts through harderned screws and fastners. Up to 2x faster than standard Bi Metal blades. A fast and aggressive 5 Tpi tooth pattern allows for the fastest cutting in nail embedded wood and a wide range of construction materials (wood/nails/bolts/screws/cast iron/asphalt roofing felt shingles). Up to 25% more cuts per charge vs. standard Bi Metal blades. Optimised for use with cordless reciprocating saws. FANG TIP™: For faster plunge cutting and reaching into restricted areas. NAIL GUARD™: Protects the tooth during nail impacts for increased durability and lifetime. Sloped shape: Excellent for plunge cutting and reaching into restricted areas.
Milwaukee AX™ TCT sabelzaagblad voor hout met nagels. 230 mm, 5 TPI carbide teeth met FANG TIP™ en NAIL GUARD™.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 230 mm |
| Materiaal | carbide (tct) |
| Type | sabelzaagblad |
| Verpakking | 1 stuks |
| Totale lengte | 230 mm |
| Aantal tanden per cm | 1,97 |
| Aantal tanden | 45 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 31,47 excl. BTW
/ stuk
€ 38,08 incl. BTW
- Levering doorgaans binnen 13 dagen