Referenties

Productdetails : RECTUS INSTEEKNIPPEL STAAL BU 3/8 27SFAW17SXN
Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.
Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.
Markets:
- Machinery Construction
- Trade
- Automotive
- Life Science
- Process
- Food & Beverage
- Aerospace
- Mobile Hydraulics
- Industrial
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Higher working pressure compared to competitve products
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Labotory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
- Thermal Management
Aansluitingstype: Mannelijk, BSPP
Koppelingshelft: Plug
Divisie: Low Pressure Connectors Europe Division
Constructiematerialen: Staal, vernikkeld
Uitvoering: Enkele afsluiting
Technische informatie
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | rectus insteeknippel staal bu 3/8 27sfaw17sxn |
| Aangepaste tariefcode | 73269098 |
- Levering doorgaans binnen 16 dagen
