Referenties
Parker:SE26A
Rubix:A0809247
Fabrikant:SE26A
EAN:4039747138543

Productdetails : RECTUS BLAASPISTOOL ALUMINIUM INCL SPIRAALSLANG
This range of robust blowguns guarantees a longer service life under severe conditions (crushing, impact, shock and corrosion). It includes two versions to meet all requirements for blowing and spraying in industrial applications.
Features/Benefits:
- Workshop Blowgun
• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance
- Water Pistol
• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life
Markets:
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection
Technologies:
• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun
Technical Characteristics:
• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
Product Types:
• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Features/Benefits:
- Workshop Blowgun
• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance
- Water Pistol
• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life
Markets:
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
Applications:
• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection
Technologies:
• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun
Technical Characteristics:
• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C
Regulations:
Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)
Product Types:
• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Toepassing: Productiewerkplaatsen, reinigen, blazen, mengen, uitwerpen, koelen, verpakken
Materiaal behuizing: Aluminium & PU-buizen
Merk: Parker, Legris
Aansluitmaat: n.v.t.
Aansluitingstype: n.v.t.
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact op met Parker
Industrie: Industrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: n.v.t.
Minimale bedrijfstemperatuur: -15, 5
Materiaal O-ring: NBR
Producttype: Blaaspistool AA13 met blauwe PU-slang
Aantal per doos: 1
Vorm: Luchtblaaspistoolset
Vorm: Luchtblaaspistoolset
Voldoet aan specificaties: Conformiteit voor alle blaaspistolen: DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 1907/2006 (REACH)
Technologie: Pneumatiek, vloeistof- en gasbehandeling
Gewicht: 0,522
Materiaal behuizing: Aluminium & PU-buizen
Merk: Parker, Legris
Aansluitmaat: n.v.t.
Aansluitingstype: n.v.t.
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact op met Parker
Industrie: Industrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: n.v.t.
Minimale bedrijfstemperatuur: -15, 5
Materiaal O-ring: NBR
Producttype: Blaaspistool AA13 met blauwe PU-slang
Aantal per doos: 1
Vorm: Luchtblaaspistoolset
Vorm: Luchtblaaspistoolset
Voldoet aan specificaties: Conformiteit voor alle blaaspistolen: DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 1907/2006 (REACH)
Technologie: Pneumatiek, vloeistof- en gasbehandeling
Gewicht: 0,522
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | rectus blaaspistool aluminium incl spiraalslang |
| Aangepaste tariefcode | 84679200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 104,00 excl. BTW
/ stuk
€ 125,84 incl. BTW
- Levering doorgaans binnen 23 dagen
