RECTUS KOPPELING 8MM HB NBR BR 24KATF08MPN

Rectus

Zie technische informatie
Referenties
Parker:24KATF08MPN
Rubix:A0392305
Fabrikant:24KATF08MPN
EAN:4039747114738
RECTUS KOPPELING 8MM HB NBR BR 24KATF08MPN
Technische samenvatting
Typerectus koppeling 8mm hb nbr br 24katf08mpn
Zie alle specificaties

Productdetails : RECTUS KOPPELING 8MM HB NBR BR 24KATF08MPN


Parker's Basic Quick Coupling Series 24 is a 1/4" industrial brass coupling according to ISO 6150 B and US MIL-SPEC 4109.
The coupling system is developed for single-hand operation. Series 24 stands out for its solid brass design and corresponding sleeve design. The hardened steel plug counters vibrations and effects of external forces.

The right plug for series 24 can be found under series 23.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- Plug profile according to ISO 6150 B and US MIL-SPEC 4109
- Single-hand operation for easy and fast connection
- Counters vibration due to the hardened steel plug

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Aansluitingstype: slangtuit
Diameter: 5,5 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 550
Zeskantmaat: 21
Slang-binnendiameter: 8
Lengte: 60
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 25
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Enkele afsluiting

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typerectus koppeling 8mm hb nbr br 24katf08mpn
Aangepaste tariefcode74122000
Laten zien UNSPSC / ECL@SS / HS-codes
196,90 excl. BTW
/ 10 stuks
238,25 incl. BTW
  • Levering doorgaans binnen 20 dagen