Referenties
Parker:52SFTF09SXN
Rubix:06030360
Fabrikant:52SFTF09SXN
EAN:4039747129985
Documenten
Productdetails : RECTUS INSTEEKNIPPEL STAAL 9MM 52SFTF09SXN
Parker's Premium Quick Coupling Series 52 is a coupling system with German industrial profile.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. This robust coupling series in slim design mainly used for pneumatic applications. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulics
- Industrial
- Machine Tooling
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. This robust coupling series in slim design mainly used for pneumatic applications. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulics
- Industrial
- Machine Tooling
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Aansluitingstype: Slangnippel
Diameter: 6
Divisie: Lagedrukconnectoren Europa Divisie
Debiet: 1100
Slang-ID: 9
Lengte: 46
Materiaal: Vernikkeld staal
Maximale werkdruk: 50
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 12
Type: Plug
Inclusief klep: Nee
Versie: Enkele afsluiting
Diameter: 6
Divisie: Lagedrukconnectoren Europa Divisie
Debiet: 1100
Slang-ID: 9
Lengte: 46
Materiaal: Vernikkeld staal
Maximale werkdruk: 50
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 12
Type: Plug
Inclusief klep: Nee
Versie: Enkele afsluiting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Maximumtemperatuur | 100 °C |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 72,80 excl. BTW
/ 10 stuks
€ 88,09 incl. BTW
- Levering doorgaans binnen 9 dagen

