RECTUS BLAASPISTOOL AN13

Rectus

Zie technische informatie
Referenties
Parker:AN13
Rubix:A0136526
Fabrikant:AN13
EAN:4039747133258
RECTUS BLAASPISTOOL AN13
Technische samenvatting
Typerectus blaaspistool an13
Zie alle specificaties

Productdetails : RECTUS BLAASPISTOOL AN13


The Parker Legris polymer blowgun offers ease of use, energy saving, adaptability and efficiency. These blowguns comply with international regulations for health, safety and noise levels.


Features/Benefits:


- Quality & Performance


• Comply with international standards for noise and pressure regulation

• Powerful flow with progressive control

• Rotating nozzle for directional jet

• Durable, shock-resistant materials

• 100% leak and flow-tested in production

• Date coding to guarantee quality and traceability


- Safety & Sustainable Development


• 40% energy consumption reduction with Energy-Saving model

• Complete user safety with the Safety model

• Wide selection of nozzles which comply with noise and pressure level regulations


- Ergonomics & Versatility


• Comfortable to use

• Lightweight and easy to use

• Wide range of models and nozzles for optimum blowing power and flow rate

• Lower or upper connection


Markets:


• Factory Automation

• Miscellaneous Manufacturing

• Packaging

• Vehicle Assembly Facilities


Applications:


• Manufacturing Workshops

• Cleaning

• Cooling

• Blowing

• Mixing

• Ejection


Technologies:


• Energy saving

• Industrial blowguns

• Air nozzle

• Air blow gun

• Pressure nozzle

• Rotating nozzle

• Coanda nozzle

• Straight nozzle


Technical Characteristics:


• Fluids: Compressed air, Other fluids: contact us

• Materials: nickel-plated brass, silicone free

• Pressure: 0 to 10 bar

• Temperature:

Air: -15°C to +50°C

Dry air: -20°C to +80°C


Regulations:


Compliance for all blowguns:

• DI: 97/23/EC (PED)

• DI: 2002/95/EC (RoHS),2011/65/EC

• DI: 1907/2006 (REACH)

Protection of design

All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224 / 13 225 / 13 226.

Compliance for specific blowguns:

• DI: 1910.242 (b) [OSHA]

The static pressure must be less than 30 psi in case the nozzle becomes blocked.

• DI: 1910.95 (b) [OSHA]

The noise level must be less than 90 dBA over 8 hours' exposure.

• DI: 2003/10/EC

Regulation relating to exposure to noise, particularly with regard to risks to hearing. The noise level must be less than 87 dBA.




Design compliance:

All designs and models of Parker Legris blowguns have been registered with the following numbers: 13 224/13 225/13 226


Product Types:


• Standard Blowgun, Lower Connection with Short Angled Nozzle, Female BSPP Thread

• Safety Blowgun, Lower Connection, Female BSPP Thread

• Energy-Saving Blowgun, Lower Connection with Interchangeable Nozzle, Female BSPP Thread

• Progressive Control Blowgun, Lower/Upper Connection with Interchangeable Nozzle, Female BSPP Thread

• Progressive Control Blowgun, Lower/Upper Connection with Standard Nozzle, Female BSPP Thread

• Safety Progressive Control Blowgun, Lower/Upper Connection with Short Angled Nozzle, Female BSPP

• Standard Nozzle

• Safety Nozzle

• Straight Nozzle (Long)

• Safety Straight Nozzle (Short)

• Angled Nozzle (Long)

• Safety Angled Nozzle (Short)

• Angled Nozzle (Short)

• Nozzle with LF 3000® Push-In Connection

• Air Screen Safety Nozzle

• COANDA Nozzle

• Safety Booster Nozzle

• Safety Booster Nozzle with Air Screen

Toepassing: Productiewerkplaatsen, reinigen, blazen, mengen, uitwerpen, koelen, verpakken
Materiaal blad: Technisch polymeer
Materiaal behuizing: Technisch polymeer
Kleur: Blauw
Aansluitmaat: G1/4
Aansluitingstype: BSPP
Divisie: Low Pressure Connectors Europe Division
Voor vloeistoftype: Perslucht, Andere vloeistoffen: neem contact met ons op
Industrie: Algemene industrie
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 50, 122
Minimale bedrijfstemperatuur: -15, 32
O-ringmateriaal: n.v.t.
Producttype: Blaaspistool met vaste standaardmondstuk
Aantal per doos: n.v.t.
Vorm: Standaard blaaspistolen
Voldaan aan specificaties: Conformiteit voor alle blaaspistolen: DI: 97/23/EG (PED), DI: 2002/95/EG (RoHS), 2011/65/EG, DI: 1907/2006 (REACH) -- Conformiteit voor specifieke blaaspistolen: DI: 1910.242 (b) [OSHA] De statische druk moet minder dan 30 psi bedragen in het geval dat de spuitmond verstopt raakt. DI: 1
Technologie: Vloeistof- en gasbehandeling, pneumatiek
Gewicht: n.v.t.

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typerectus blaaspistool an13
Aangepaste tariefcode84679200
Laten zien UNSPSC / ECL@SS / HS-codes
209,10 excl. BTW
/ 10 stuks
253,01 incl. BTW
  • Levering doorgaans binnen 9 dagen