ACE ROTATIEREM FRT-D2-152-G1 - FRT-D2-152-G1
Rotatiedemper, in beide draairichtingen dempend
Zie technische informatieReferenties
ACE:FRT-D2-152-G1
Rubix:05320748
Fabrikant:FRT-D2-152-G1
EAN:4049012014847

Technische samenvatting
| Type | ace rotatierem frt-d2-152-g1 - frt-d2-152-g1 |
|---|---|
| Baan | 12 mm |
Productdetails : ACE ROTATIEREM FRT-D2-152-G1 - FRT-D2-152-G1
ACE rotary brakes are maintenance-free and ready-to-install. They are available fixed set or adjustable. The damping direction can be right, left, or two-sided. Outer bodies are made of metal or plastic. The power transmission can be carried out via shaft mounting or pinion (4 standard modules). The rotary brakes with pinions are available in with toothed plastic toothed racks (Modules 0.5 to 1.0). Especially suitable for tape decks, photocopiers, toilet covers, check valves, flaps, covers, dust covers, CD player slots, car glove compartments, furniture industry etc. With its extensive range of products and accessories, ACE offers customized solutions for almost any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Rotatierem FRT-D2, dempend in beide draairichtingen, met tandwiel
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 8 g |
| Type | ace rotatierem frt-d2-152-g1 - frt-d2-152-g1 |
| Baan | 12 mm |
| Laadcapaciteit | 0,009 kg |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Lengte | 19 mm |
| Land van oorsprong | JP |
| Aangepaste tariefcode | 39269097 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 52,35 excl. BTW
/ stuk
€ 63,34 incl. BTW
- Levering doorgaans binnen 9 dagen