Referenties
SMC:CKZ1N-S063T
Rubix:05269902
Fabrikant:00446142

Documenten
Productdetails : SMC SWITCH CASSETTE CKZ1N-S063T
The CK1 series is a clamp cylinder available in two styles of clevis widths *. It is a non-lube, compact, lightweight cylinder with a built-in speed controller. Gaiters are unnecessary because a heavy-duty coil scraper is provided as a countermeasure against spatters. The CK1 is available in 3 bore sizes with stroke lengths up to 150mm. Options include rod attachments and auto-switch capabilities.
Smc switch cassette ckz1n-s063t
Sterke punten
•Two styles of clevis widths
Built-in speed controller
Heavy duty coil scraper
Piping entry orientation can be selected as required
Compact and lightweight
Built-in speed controller
Heavy duty coil scraper
Piping entry orientation can be selected as required
Compact and lightweight
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc switch cassette ckz1n-s063t |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 96,08 excl. BTW
/ stuk
€ 116,26 incl. BTW
- Levering doorgaans binnen 30 dagen