ELESA+GANTER STERKNOP GN 5335-60-M12-40

Stainless Steel-Star knobs with threaded stud

Zie technische informatie
Referenties
Elesa+Ganter:GN 5335-60-M12-40
Rubix:A0575698
Fabrikant:5335-60-M12-40
EAN:4045525066748
ELESA+GANTER STERKNOP GN 5335-60-M12-40
Technische samenvatting
Lengte40 mm
Materiaal/afwerkingroestvrij staal
Zie alle specificaties

Productdetails : ELESA+GANTER STERKNOP GN 5335-60-M12-40


Stainless Steel-Star knobs with threaded stud GN 5335 are a special development intended for the food processing machinery industry. The smooth and enclosed areas as well as the large corner radii comply with the requirements of hygiene standards.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte40 mm
Materiaal/afwerkingroestvrij staal
Diameter60 mm
Aangepaste tariefcode84879059
Laten zien UNSPSC / ECL@SS / HS-codes
77,38 excl. BTW
/ stuk
93,63 incl. BTW
  • Levering doorgaans binnen 9 dagen