Referenties
Piab:0216712
Rubix:A0815100
Fabrikant:0216712

Technische samenvatting
| Materiaal | silicone. sil 50° shore a |
|---|---|
| Diameter | 66 mm |
| Vorm | rond |
Productdetails : PIAB S.B65SF50.XXX.00 0216712
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab bellows-zuignap B65 met SIL 50° Shore A siliconenmateriaal voor niveaucompensatie. Voor FDA/EU-compliant grijpen van kleine en dunne producten.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone. sil 50° shore a |
| Diameter | 66 mm |
| Vorm | rond |
| Type | s.b65sf50.xxx.00 0216712 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 48,50 excl. BTW
/ stuk
€ 58,69 incl. BTW
- Levering doorgaans binnen 9 dagen