Referenties
Piab:3150111S
Rubix:A0080337
Fabrikant:3150111S

Productdetails : PIAB ZUIGNAP BL30 SI 30 3150111S
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignap BL30-2 in silicone (multibellows) voor het hanteren van zakken. Diameter 30 mm, temperatuurbereik -40 tot 200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 30 mm |
| Vorm | balg |
| Type | piab zuignap bl30 si 30 3150111s |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,13 excl. BTW
/ stuk
€ 27,99 incl. BTW
- Levering doorgaans binnen 9 dagen