Referenties
Piab:0101315
Rubix:A0811974
Fabrikant:0101315



Technische samenvatting
| Materiaal | tpe-u (thermoplastisch polyurethaan) |
|---|---|
| Diameter | 27 mm |
| Vorm | plat |
Documenten
Productdetails : PIAB SUCTION CUP F25MF.40.02AB 0101315
Piab’s mark-free TPE flat suction cups are designed for gentle, trace-free handling of sensitive or high-value products. Made from advanced thermoplastic elastomer (TPE), these cups provide a soft, non-marking grip, ideal for surfaces where appearance is critical. The flat design ensures stable and secure lifting, making them perfect for electronics, glass, and finished goods.
Zuignap Piab F25MF.40.02AB (0101315) met filterscherm en TPE-U materiaal voor zachte, spoorvrije handling. Bedrijfstemperatuur -20…80 °C.
Sterke punten
Mark-Free Material. Made from special thermoelastic polyurethane (TPU), these cups leave no marks or traces on handled objects, ensuring perfect surface integrity for glass, metal, and other sensitive materials .
Ideal for Flat Surfaces. Engineered specifically for flat objects, the F-MF cups provide excellent stability and minimal inherent movement during handling .
The design delivers a strong, stable grip with minimal deformation, making them reliable for precise positioning and parallel lifting .
Available in multiple sizes from 15 to 50 mm, the series covers a broad range of application needs, from small to large flat objects .
The material withstands a wide temperature range and resists common chemicals, making the cups suitable for demanding industrial environments
Recommended when the lifting force is parallel to the surface of the object.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | tpe-u (thermoplastisch polyurethaan) |
| Diameter | 27 mm |
| Vorm | plat |
| Type | piab zuignap f25mf.40.02ab 0101315 |
| Maximumtemperatuur | 80 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 24,84 excl. BTW
/ stuk
€ 30,06 incl. BTW
- Levering doorgaans binnen 9 dagen