Referenties
Piab:9909646
Rubix:A0815649
Fabrikant:9909646



Documenten
Productdetails : PIAB S.BL30-4SF40.NT14MHF.00 9909646
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Transparante zuignap PIAB BL30-4 met Silicone FCM (FDA/EU compliant). Multibellows ontwerp voor vacuümhandling van zakken met breekbare inhoud en food, van -40 tot +200°C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 30 mm |
| Vorm | balg |
| Type | piab s.bl30-4sf40.nt14mhf.00 9909646 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 48,54 excl. BTW
/ stuk
€ 58,73 incl. BTW
- Levering doorgaans binnen 9 dagen