Referenties
SMC:SY7220-5DZ-02-Q
Rubix:05295592
Fabrikant:SY7220-5DZ-02-Q
EAN:3618036163872

Documenten
Productdetails : SMC 5 POORT VENTIEL SY7220-5DZ-02-Q
De SY-serie biedt hoog debiet met laag stroomverbruik in een compact ontwerp. De SY is verkrijgbaar in een uitvoering met bodypoort of basisplaatmontage en kan afzonderlijk of met een spruitstuk worden gebruikt.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 2 (2 Position Double)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 2 (2 Position Double)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 167 g |
| Type | magneetventiel |
| Aantal poorten | 5 |
| Volumestroom | 742 l/min |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 93,29 excl. BTW
/ stuk
€ 112,88 incl. BTW
- Levering doorgaans binnen 9 dagen