Referenties
SMC:SY9120-5DOSD-03F-Q
Rubix:05295836
EAN:3618036158632

Documenten
Productdetails : SMC 5 POORT VENTIEL SY9120-5DOSD-03F-Q
De SY-serie biedt hoog debiet met laag stroomverbruik in een compact ontwerp. De SY is verkrijgbaar in een uitvoering met bodypoort of basisplaatmontage en kan afzonderlijk of met een spruitstuk worden gebruikt.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: S (With surge voltage suppressor)
Manual Override: D (Push-turn Locking Slotted Style)
A, B Port Size: 03 (Body Ported 3/8)
Thread: F (G)
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: S (With surge voltage suppressor)
Manual Override: D (Push-turn Locking Slotted Style)
A, B Port Size: 03 (Body Ported 3/8)
Thread: F (G)
CE Marked: Q (CE Marked)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 250 g |
| Type | magneetventiel |
| Aantal poorten | 5 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 67,34 excl. BTW
/ stuk
€ 81,48 incl. BTW
- Levering doorgaans binnen 9 dagen