Kegellager Timken JHM318448-90K01, Buitendiameter: 154.94 mm | Binnendiameter: 89.916 mm | Breedte: 97.282 mm
Tapered Roller Bearing 2TS Assembly
Zie technische informatieReferenties
Timken:JHM318448-90K01
Rubix:03327242
EAN:0053893593968


Technische samenvatting
| Binnendiameter | 89,916 mm |
|---|---|
| Buitendiameter | 154,94 mm |
| Breedte | 97,282 mm |
Productdetails : TIMKEN JHM 318448-90K01 KEGELLAGER ASSY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Sterke punten
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Toepassingen
Gear reduction units; Industrial machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 97,282x154,94x154,94 mm |
| Logistiek gewicht | 6886 g |
| Afmeting verpakking (D x B x H) | 171,45x107,95x171,45 mm |
| Binnendiameter | 89,916 mm |
| Buitendiameter | 154,94 mm |
| Breedte | 97,282 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.507,73 excl. BTW
/ stuk
€ 1.824,35 incl. BTW
- Levering doorgaans binnen 9 dagen