Kegellager Timken HM743310CD, Buitendiameter: 380.898 mm | Breedte: 114.3 mm

Tapered Roller Bearing Double Cup

Zie technische informatie
Referenties
Timken:HM743310CD
Rubix:03326953
Fabrikant:100114769
EAN:0053893679167
TIMKEN HM 743310 CD CUP
Technische samenvatting
Buitendiameter380,898 mm
Breedte114,3 mm
Type lagerspelingcn
Zie alle specificaties

Productdetails : TIMKEN HM 743310 CD CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Sterke punten

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Toepassingen

Heavy-duty gear drives; Various industrial configurations

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)114,3x333,502x333,502 mm
Logistiek gewicht13869 g
Afmeting verpakking (D x B x H)81,026x374,65x374,65 mm
Gewicht verpakking13869 g
Buitendiameter380,898 mm
Breedte114,3 mm
Type lagerspelingcn
Gewicht54,398 kg
Aangepaste tariefcode84822000
Laten zien UNSPSC / ECL@SS / HS-codes
4.626,50 excl. BTW
/ stuk
5.598,06 incl. BTW
  • Levering doorgaans binnen 9 dagen