Kegellager Timken 42318DE

Tapered Roller Double Row Cone

Zie technische informatie
Referenties
Timken:42318DE
Rubix:03322699
EAN:0053893283548
TIMKEN 42318 DE CONE

Productdetails : TIMKEN 42318 DE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Sterke punten

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Toepassingen

Gear reduction units; Calendar rolls; Industrial machinery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)127x121,412x121,412 mm
Logistiek gewicht5328 g
Afmeting verpakking (D x B x H)152,4x152,4x152,4 mm
Aangepaste tariefcode84822000
Laten zien UNSPSC / ECL@SS / HS-codes
1.543,85 excl. BTW
/ stuk
1.868,06 incl. BTW
  • Levering doorgaans binnen 9 dagen