Referenties
Tegera:8120-11
Rubix:A0613275
EAN:7392626004917


Technische samenvatting
| Maat | 11 |
|---|---|
| Coating van de handschoenen | zonder |
| Hoofdmateriaal | katoen |
Documenten
Productdetails : TEGERA HANDSCHOEN 8120 MT 11
Comfortable, light, and breathable cotton-mix glove with smooth palm that protects sensitive surfaces against contamination and fingerprints and reduces the risk of scratching sensitive surfaces. Pintucks on backhand for better fit. Size indication through the colour of the cuff binding. Good grip and good fingertip sensitivity. Perfect for assembly and inspection work.
Protects both you and the sensitive things you are working with. Cuff color shows size.
Sterke punten
Specially designed thumb,Chain stitch,Soft
Toepassingen
Fine assembly,Assembly,Inspection work,Installation work,Electrical installation,Warehouse work,Electronics work,Cleaning,Hotel- and restaurant work,Shop work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 11 |
| Coating van de handschoenen | zonder |
| Hoofdmateriaal | katoen |
| Land van oorsprong | CN |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,20 excl. BTW
/ 12 paar
€ 19,60 incl. BTW
- Levering doorgaans binnen 6 dagen