GEDORE GEREEDSCHAPWAGEN WORKSTER INCL. ASORT. WSL-L-TS-308
Tool Trolley
Zie technische informatieZie documentenReferenties
Gedore:WSL-L-TS-308
Rubix:A0210121
Fabrikant:2980347
EAN:4010886948477





Documenten
Productdetails : GEDORE GEREEDSCHAPWAGEN WORKSTER INCL. ASORT. WSL-L-TS-308
Sterke punten
•For industry, the trades, automotive
Tools in metric sizes
GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
In tool trolley WSL-L7
Individual blocking only one drawer can be open at a time, single-hand operation
Lateral rounding - minimization of abutting edges
Body welded, self-supporting and torsionally rigid
Manoeuvrable and easy to control with the driving and steering handle
Work platform with PP plastic cover with front flattening and roll protection edge, as well as small additional storage compartments
Central locking with cylinder lock
Ball-bearing guide rails
Even with maximum loads: still smooth running, manoeuvrable and keeps to the track
Tools in metric sizes
GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
In tool trolley WSL-L7
Individual blocking only one drawer can be open at a time, single-hand operation
Lateral rounding - minimization of abutting edges
Body welded, self-supporting and torsionally rigid
Manoeuvrable and easy to control with the driving and steering handle
Work platform with PP plastic cover with front flattening and roll protection edge, as well as small additional storage compartments
Central locking with cylinder lock
Ball-bearing guide rails
Even with maximum loads: still smooth running, manoeuvrable and keeps to the track
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal lades | 7 |
| Breedte | 785 mm |
| Diepte | 510 mm |
| Hoogte | 1045 mm |
| Aantal elementen | 308 |
| Kleur | blauw |
Laten zien UNSPSC / ECL@SS / HS-codes
Aanbieding
In plaats van € 3.567,59
€ 2.973,00 excl. BTW
/ set
€ 3.597,33 incl. BTW
- Levering doorgaans binnen 9 dagen
