Referenties
Altrex:MET WIEL Ø 200 MM RS4 511216
Rubix:A0081497
Fabrikant:MET WIEL Ø 200 MM RS4 511216
EAN:8711563217614

Productdetails : ALTREX WIELSTAANDER MET WIEL 200 MM RS4
Altrex tower wheels come in all types and sizes. For example, we supply wheels with diameters of 200, 150 and 125 mm. In addition, the tower wheels of the RS4 and RS5 have spindles to adjust them in height, making it easy to place the tower on uneven undergrounds. Our wheels are extremely suitable for the towers in the RS4 and RS5 series. Furthermore, all wheels in our product range have a double brake system. Adjust the height of the tower wheels in such a way that the tower is always spirit-level. Subsequently, activate the double brake for a safely accessible tower. The wheels of the RS TOWER 5 series can be adjusted up to 25 centimetres. The wheels of the RS TOWER 4 series can be adjusted up to 18 centimetres. In addition, you can easily brake the wheels of the RS TOWER 5 series and they can be disconnected by the easy-to-use pedal control.
Sterke punten
•Adjustable in Height
Double Braked Tower Wheels
Double Braked Tower Wheels
Toepassingen
•Adjustable in Height
Double Braked Tower Wheels
Double Braked Tower Wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Wieldiameter | 200 mm |
| Serie | rs tower 4 |
| Loopvlak- / bandkleur | rood |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 117,76 excl. BTW
/ stuk
€ 142,49 incl. BTW
- Levering doorgaans binnen 9 dagen