ELESA+GANTER BEUGELHANDGREEP GN 333-28-350-B-SW
Tubular handles, Aluminium / Zinc die casting
Zie technische informatieReferenties
Elesa+Ganter:GN 333-28-350-B-SW
Rubix:A0933568
Fabrikant:GN 333-28-350-B-SW
EAN:4045525659070





Productdetails : ELESA+GANTER BEUGELHANDGREEP GN 333-28-350-B-SW
The handle tube of the GN 333 tubular handles can be screwed to the handle bases without further machining or processing, allowing special lengths to be realised easily. A typical application area for tubular handles GN 333 are double-winged doors at machines or devices.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 483 g |
| Lengte | 350 mm |
| Materiaal/afwerking | aluminium |
| Diameter | 28 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
