Referenties
SMC:KFT10N-00
Rubix:05279970
Fabrikant:KFT10N-00

Documenten
Productdetails : SMC KLEMKOPPELING KFT10N-00
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
•Suitablefor use with nylon, soft nylon and urethane tubing
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFT10N-00 (Tube O.D. ø10, Tube I.D. ø7.5)(Resin Sleeve)
•Large retaining force
•Low tightening torque
•Wide range of pressures from vacuum up to 1.0MPa
Model: KFT10N-00 (Tube O.D. ø10, Tube I.D. ø7.5)(Resin Sleeve)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | 10x7,5 mm |
| Aansluiting 2 | 10 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 36,55 excl. BTW
/ 5 stuks
€ 44,23 incl. BTW
- Levering doorgaans binnen 9 dagen