SMC VACUUM REDUCEERVENTIEL IRV10A-LC06

Vacuümreduceerventielen IRV

Zie technische informatieZie documenten

Referenties

SMC:IRV10A-LC06
Rubix:05299351
SMC VACUUM REDUCEERVENTIEL IRV10A-LC06

Technische samenvatting

Documenten

Productdetails : SMC VACUUM REDUCEERVENTIEL IRV10A-LC06


Vacuum Reduceerventiel
•Standarized single piping.
•Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
•20% Mass reduction.
•Integrated one-touch fitting is now standard.
•Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
•2 possible mounting orientations for the pressure gauge or digital pressure switch.
•Multiple mounting angles.
•Expanding mounting variations.

Body Size: 10 [Max Flow 140 l/min (ANR)]
Single Sided Connections: A (Single Sided Connections)
Fittings: L (Elbow)
Connection Tubing O.D.: C06 (ø6mm)
Bracket: None
Accessory: None
Panel Mounted Switch: None

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)62x83x54 mm
Logistiek gewicht175 g
Typeregelaar
Land van oorsprongJP
87,59 excl. BTW
/ stuk
105,98 incl. BTW
  • Levering doorgaans binnen 9 dagen