Referenties
Elesa+Ganter:GN 416-12-46-R1
Rubix:A0794225
Fabrikant:GN 416-12-46-R1
EAN:4045525907881




Technische samenvatting
| Materiaal | zinkdrukgietwerk, staal, kunststof thermoplast (polyamide pa) |
|---|---|
| Pindiameter | 12 mm |
| Vorm | r |
Productdetails : ELESA+GANTER ARRETEERGRENDEL GN 416-12-46-R1
The plunger of spring latches GN 416 is operated by an axial pulling of the latch lever. This kind of operation from the top side is advantageous in certain installation situations. The pins of Type S spring latches are engaged in the housing to prevent rotation, and therefore lock in the starting position but not the retracted position. Types R1 and L1 spring latches offer a locking function in the starting as well as in the retracted position, preventing an unintentional operation. A lock notch holds the latch lever in both positions. The adjustment range is designed in such a way that ISO 7092 washers can be used within the adjustment slot in the housing.
Veergrendel met montageflens
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | zinkdrukgietwerk, staal, kunststof thermoplast (polyamide pa) |
| Pindiameter | 12 mm |
| Vorm | r |
| Aangepaste tariefcode | 83016000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,32 excl. BTW
/ stuk
€ 17,33 incl. BTW
- Levering doorgaans binnen 9 dagen
Materiaal
zinkdrukgietwerk, staal, kunststof thermoplast (polyamide pa)