Referenties
SMC:EX500-AWTP
Rubix:05271715
EAN:3618036110661

Documenten
Productdetails : SMC WATER BESTENDIGE KAP GW BRANCHE EX500-AWTP
Serial interface unit EX500 is capable of controlling up to 64 solenoids, and is compatible with SV1000/2000/3000/4000, VQC1000/2000/4000 valves. The EX500 makes it possible to connect up to 4 valve manifolds with up to 16 solenoids each. Available protocols include DeviceNet, CC-Link, Profibus-DP and Allen-Bradley Remote I/O.
Sterke punten
GW system has 4 branches
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
GW unit, input unit manifold is IP65
Valve manifold including SI unit is IP67
Use this on ports that are not being used for an M12 connector (plug)
Use of this waterproof cap maintains the integrity of the IP65 enclosure
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
GW unit, input unit manifold is IP65
Valve manifold including SI unit is IP67
Use this on ports that are not being used for an M12 connector (plug)
Use of this waterproof cap maintains the integrity of the IP65 enclosure
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | m12 |
| Type bedrading | metrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,06 excl. BTW
/ stuk
€ 7,33 incl. BTW
- Levering doorgaans binnen 9 dagen