Referenties

Productdetails : PFERD WERKPLAATSVIJL DRIEKANT PF 1132 200 K1 M/HEFT
General information: An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Design: DIN 7261, Form C , triangular, tapering point and hewn on 3 sides. Application: Suitable for deburring as well as filing perforations. Can also be used for surface machining. General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vorm | driehoekig |
| Lengte | 200 mm |
| Handvat | met |
| Aangepaste tariefcode | 82031000 |
- Levering doorgaans binnen 6 dagen
