SMC ZUIGERSTANGLOZE CILINDER CY3B25-1000
ZUIGERSTANGLOZE CILINDER
Zie technische informatieZie documentenReferenties
SMC:CY3B25-1000
Rubix:A0149458
Fabrikant:00134180

Technische samenvatting
| Type | smc zuigerstangloze cilinder cy3b25-1000 |
|---|---|
| Slag van de Cilinder | 1000 mm |
| Diameter zuiger | 25 mm |
Documenten
Productdetails : SMC ZUIGERSTANGLOZE CILINDER CY3B25-1000
Smc zuigerstangloze cilinder cy3b25-1000
Sterke punten
•Further improvement on Series CY1
Same mounting dimensions as those of Series CY1. Upgraded
bearing performance and reduction of sliding resistance
NPT thread and G thread as standard
Same mounting dimensions as those of Series CY1. Upgraded
bearing performance and reduction of sliding resistance
NPT thread and G thread as standard
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc zuigerstangloze cilinder cy3b25-1000 |
| Slag van de Cilinder | 1000 mm |
| Diameter zuiger | 25 mm |
| Maximale bedrijfsdruk | 7 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 467,22 excl. BTW
/ stuk
€ 565,34 incl. BTW
- Levering doorgaans binnen 11 dagen