Referenties
SMC:ZPB2K50-B5
Rubix:A0728481
EAN:3618036456202

Documenten
Productdetails : SMC ZUIGNAP ZPB2K50-B5
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Smc zuignap zpb2k50-b5
Sterke punten
•Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Toepassingen
Lifting Application
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 45 g |
| Vorm | rond |
| Type | smc zuignap zpb2k50-b5 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 52,90 excl. BTW
/ stuk
€ 64,01 incl. BTW
- Levering doorgaans binnen 6 dagen