Referenties
Piab:0129949
Rubix:A0080070
Fabrikant:0129949



Documenten
Productdetails : PIAB ZUIGNAP S.B5CE50.XXX.00 EPDM 5.6 0129949
Piab’s semi-conductive EPDM bellow suction cups are engineered for safe and efficient handling in environments sensitive to static electricity. Made from high-quality semi-conductive EPDM rubber, these cups provide excellent resistance to heat, ozone, and weathering while safely dissipating static charges. The flexible bellow design adapts to uneven surfaces and compensates for height differences, ensuring a secure grip. Ideal for electronics, automotive, and industrial applications requiring static control and reliable performance.
Zuignap B5 van semi-conductief EPDM voor statische dissipation. Geschikt voor elektronica en autotoepassingen met temperatuurbestendigheid van -40 tot 120 °C.
Sterke punten
Crafted from semi-conductive EPDM for static dissipation
Excellent resistance to heat, ozone, and weathering
Flexible bellow design for uneven and curved surfaces
Secure, reliable grip with static control
Durable and chemical-resistant construction
Suitable for electronics, automotive, and static-sensitive areas
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | epdm (semi-conductief) |
| Diameter | 6,4 mm |
| Vorm | balg |
| Type | piab zuignap s.b5ce50.xxx.00 (semi-conductief epdm), artikel 0129949 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,09 excl. BTW
/ stuk
€ 14,63 incl. BTW
- Levering doorgaans binnen 9 dagen