PIAB ZUIGNAP MET ADAPTER BL40-5 SI/FDA 40-G3/8', 9909653
Zuignap
Zie technische informatieZie documentenReferenties
Piab:9909653
Rubix:A0080158



Technische samenvatting
| Materiaal | silicone (fda & eu voedselcontact compliant) |
|---|---|
| Diameter | 40 mm |
| Vorm | rond |
Documenten
Productdetails : PIAB ZUIGNAP MET ADAPTER BL40-5 SI/FDA 40-G3/8', 9909653
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignap met adapter BL40-5 in transparante Silicone FCM (FDA/EU). Geschikt voor vloeistof, viskeuze inhoud en diepvries; diameter 40 mm, -40 tot 200°C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (fda & eu voedselcontact compliant) |
| Diameter | 40 mm |
| Vorm | rond |
| Type | piab zuignap met adapter bl40-5 silicone fcm, g3/8' mannelijke aansluiting, 9909653 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,05 excl. BTW
/ stuk
€ 72,66 incl. BTW
- Levering doorgaans binnen 9 dagen