Referenties
Piab:3150213P
Rubix:A0080332
Fabrikant:3150213P



Documenten
Productdetails : PIAB ZUIGNAP FC100 NPV 100 3150213P
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Piab zuignap FC100 NPV Ø100 mm met vlak-concaaf profiel en ronde cups. Markvrije handling voor droog plaatmetaal en (licht) geoliede, iets bolle oppervlakken.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nitrile-pvc (npv) |
| Diameter | 100 mm |
| Vorm | rond |
| Type | piab zuignap fc100 npv 100 3150213p |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,51 excl. BTW
/ stuk
€ 34,50 incl. BTW
- Levering doorgaans binnen 9 dagen