Referenties
Piab:0200440
Rubix:A0080192
Fabrikant:0200440



Documenten
Productdetails : PIAB ZUIGNAP U20 SI/50SH 22-FDA, 0200440
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. For handling objects with flat or slightly curved surfaces.
Transparante Piab zuignap U20 Silicone FCM voor vacuümhandling van vlakke/ licht gebogen en holle (concave) objecten. FDA/EU food-contact, -40 tot 200°C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004.
Suitable for objects with flat or slightly curved surfaces.
Also used for concave objects.
Toepassingen
Direct food contact
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 22,1 mm |
| Vorm | rond |
| Type | piab zuignap u20 si/50sh 22-fda, 0200440 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 11,96 excl. BTW
/ stuk
€ 14,47 incl. BTW
- Levering doorgaans binnen 9 dagen