Referenties
Piab:0213921
Rubix:A0815119
Fabrikant:0213921

Documenten
Productdetails : PIAB S.OBF50X140P6062.G14MS.01 0213921
Specially designed for oily surfaces, OBF friction cups excel in metal forming and automotive applications, gripping narrow, curved, or flat objects. Their DURAFLEX® material combines rubber elasticity with polyurethane wear resistance, ensuring long-lasting, mark-free performance. OBF cups maintain high shear force over time, 2–4 times greater than conventional cups and are available in a high (H) version for submerged, narrow surfaces and structural automotive parts.
OBF-zuigbeker van Piab voor geoliede oppervlakken. Duurzame DURAFLEX®-materiaal voor een hoge schuifkracht (2–4x) bij metaalvorming en automobieltoepassingen.
Sterke punten
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0,1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The small "OBF" cups are suitable for narrow objects with curved or flat surfaces and small gripping areas, such as those encountered with body parts in the automotive industry.
Can handle objects with minor height differences.
Available in a high (H) version, suitable for picking on narrow submerged surfaces, where a wider fitting otherwise will interfere with the object. Examples are frames and structural parts for the car.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® |
| Diameter | 140 mm |
| Vorm | balg |
| Type | piab s.obf50x140p6062.g14ms.01 0213921 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 103,65 excl. BTW
/ stuk
€ 125,42 incl. BTW
- Levering doorgaans binnen 9 dagen