Referenties
Piab:0207048
Rubix:A0816088
Fabrikant:0207048

Documenten
Productdetails : PIAB S.FOB30X60SF40.G14MSS.00 0207048
The F-OB suction cup is made from transparent, pigment-free, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004 standards. It delivers excellent grip on oblong items like flow-packs and stick-packs. Designed for hygiene, it’s easy to clean and prevents dust or dirt pockets. Available with threaded and integrated stainless steel fittings, it offers long-lasting performance for demanding food and packaging applications.
Piab zuignap F-OB 30x60 van transparant, pigmentvrij siliconen voor hygiënisch vacuümgrijpen. Gemaakt voor langwerpige verpakkingen zoals flow-packs en stick-packs, met FDA/EU compliance (FCM).
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Transparent color without pigment
Long lasting high-end silicone material
Excellent grip on oblong parts such as flow-packs and stick-packs
Available with threaded and integrated stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silikon |
| Diameter | 60 mm |
| Vorm | balg |
| Type | piab s.fob30x60sf40.g14mss.00 0207048 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 82,93 excl. BTW
/ stuk
€ 100,35 incl. BTW
- Levering doorgaans binnen 9 dagen